Pushbutton Maintained Flush 1NO+1NC Black Red BZL CP2-10R-11

Pushbutton Maintained Flush 1NO+1NC Black Red BZL CP2-10R-11

Order Code: ZT4998378S

£33.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MAINTAINED FLUSH 1NO+1NC BLK RED BZL CP2-10R-11 Compact Pushbuttons (1300001) 1SFA619101R1071

Specifications for Pushbutton Maintained Flush 1NO+1NC Black Red BZL CP2-10R-11
  • Hole diameter
    22mm
  • Type of Button
    Blinker light
  • Construction Type Lens
    G12
  • Type of Electric Connection
    Screw connection
  • Colour
    Black
    Red
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Material Front Ring
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome