Pushbutton Maintained Flush 1NO Black BZL Green CP2-10G-10

Pushbutton Maintained Flush 1NO Black BZL Green CP2-10G-10

Order Code: ZT4997994S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

ABB PUSHBUTTON MAINTAINED FLUSH 1NO BLK BZL GREEN CP2-10G-10 Compact Pushbuttons (1300001) 1SFA619101R1012

Specifications for Pushbutton Maintained Flush 1NO Black BZL Green CP2-10G-10
  • Hole diameter
    22mm
  • Material Front Ring
    Brown
  • Construction Type Lens
    G12
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Colour
    Black
    Green
  • Type of Button
    Blinker light
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome