Pushbutton Maintained Flush 2NO Black BZL Green CP2-10G-20

Pushbutton Maintained Flush 2NO Black BZL Green CP2-10G-20

Order Code: ZT4998199S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

ABB PUSHBUTTON MAINTAINED FLUSH 2NO BLK BZL GREEN CP2-10G-20 Compact Pushbuttons (1300001) 1SFA619101R1022

Specifications for Pushbutton Maintained Flush 2NO Black BZL Green CP2-10G-20
  • Hole diameter
    22mm
  • Colour
    Black
    Green
  • Type of Electric Connection
    Screw connection
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Construction Type Lens
    G12
  • Material Front Ring
    Brown
  • Type of Button
    Blinker light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome