Pushbutton Momentary E x tndd 1NO+1NC Green Black BZL CP3-10G-11

Pushbutton Momentary E x tndd 1NO+1NC Green Black BZL CP3-10G-11

Order Code: ZT4998689S

£18.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY EXTNDD 1NO+1NC GRN BLK BZL CP3-10G-11 Compact Pushbuttons (1300001) 1SFA619102R1072

Specifications for Pushbutton Momentary E x tndd 1NO+1NC Green Black BZL CP3-10G-11
  • Hole diameter
    22mm
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Type of Electric Connection
    Screw connection
  • Colour
    Black
    Green
  • Material Front Ring
    Brown
  • Type of Button
    Hand blender
  • Construction Type Lens
    G12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome