Pushbutton Momentary Extended 1NO Black BZL Red CP3-10R-10

Pushbutton Momentary Extended 1NO Black BZL Red CP3-10R-10

Order Code: ZT4998480S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

ABB PUSHBUTTON MOMENTARY EXTENDED 1NO BLK BZL RED CP3-10R-10 Compact Pushbuttons (1300001) 1SFA619102R1011

Specifications for Pushbutton Momentary Extended 1NO Black BZL Red CP3-10R-10
  • Hole diameter
    22mm
  • Construction Type Lens
    G12
  • Colour
    Black
    Red
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Material Front Ring
    Brown
  • Type of Electric Connection
    Screw connection
  • Type of Button
    Hand blender

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome