Pushbutton Momentary Flush 2NO Black Bezel Green CP1-10G-20

Pushbutton Momentary Flush 2NO Black Bezel Green CP1-10G-20

Order Code: ZT5000595S

£16.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY FLUSH 2NO BLACK BEZEL GREEN CP1-10G-20 Compact Pushbuttons (1300001) 1SFA619100R1022

Specifications for Pushbutton Momentary Flush 2NO Black Bezel Green CP1-10G-20
  • Hole diameter
    22mm
  • Construction Type Lens
    G12
  • Type of Button
    Blinker light
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Type of Electric Connection
    Screw connection
  • Colour
    Black
    Green
  • Material Front Ring
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome