Contact Blocks, Single Assembly


£6.99 Inc VAT (20%)
Up to 15% off

See 5 Product Variants
£6.99

Description

Single contact blocks with screw clamp terminals.

Features and Benefits:
-Slow-break contact operation with silver alloy and body/fixing collar

Typical Applications:
-For use with 22mm push button switches

Notes:
-18 months warranty

Feature Attributes

Rated Voltage:
600 V
Terminal Type:
Screw Clamp
Model Series:
Harmony XB4
Rated Current:
10 A
For Use With:
22mm push button switches
Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome