1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Push Buttons & Indicators/
  6. Push Button Contact Blocks & Contact Block Assembly
Contact Blocks, Single, For Screw Clamp Terminals

Contact Blocks, Single, For Screw Clamp Terminals


Select
See all variants from
£4.19Inc VAT (20%)
Up to 10.5% off

See all variants from £4.19

Description

Single contact block for head Ø22 silver alloy screw clamp terminal.

Features and Benefits:
-Easy installation due to front mounting

Notes:
-18 months manufacturer's warranty

See full description

Feature Attributes

Rated Current:
10 A
Colour:
Silver
For Use With:
Harmony XB4, Harmony XB5
Model Series:
Harmony XB4
Terminal Type:
Screw Clamp
Rated Voltage:
600 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome