M22-D-X Actuator Push (Empty) Flush

M22-D-X Actuator Push (Empty) Flush

Order Code: ZT1044705P

£6.49 Inc VAT (20%)


Description

These pushbutton actuators with flush plate are part of the RMQ-Titan system of pilot devices from EATON.

Features:
-Momentary action
-Flat design
-Titanium bezel
-IP67/IP69K protection
-Supplied as empty unit

See full description
Specifications for M22-D-X Actuator Push (Empty) Flush
  • Type of Actuation
    Push-push
  • Head Shape
    Round
  • MFR Part No.
    216602
  • Button Marking
    Unmarked
  • Ingress Protection Rating (IP Rating)
    IP67
  • Colour
    Black/Silver
  • Head Diameter
    22mm
  • Model Series
    Titan
  • Hole diameter
    22mm
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round
  • Type of Button
    Flat
  • Number of Positions
    1
  • Head Colour
    Titanium
    Without button plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome