Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Conect Lgtng STD Continuous 24A 400V 4KV 2.5mm Grey Serv Temp (Pack 100
By Wago
Order Code:
ZT5037379S
£1.22
each
Inc VAT (20%)
£122.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.22
0%
100 - 199
£1.17
4%
200 +
£1.12
8%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
122.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/conect-lgtng-std-continuous-24a-400v-4kv-2-5mm-grey-serv-temp-pack-100/p/ZT5037379S
Add to quotation
View all Push-In Connectors
Description
Wago CONECT LGTNG STD CON 24A 400V 4KV 2.5MM GRY SERV TEMP (PK 100 Push-Wire Connectors 224-101
Tags:
#BulkDiscount
Specifications
Specifications for Conect Lgtng STD Continuous 24A 400V 4KV 2.5mm Grey Serv Temp (Pack 100
Colour
Grey