Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Connector Push-wire 3 24A 450V 4KV 0.5-2.5mm Clr/orng (Pack 100
By Wago
Order Code:
ZT5037377S
£1.09
each
Inc VAT (20%)
£109.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.09
0%
100 - 199
£1.05
3.5%
200 +
£1.00
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/connector-push-wire-3-24a-450v-4kv-0-5-2-5mm-clr-orng-pack-100/p/ZT5037377S
Add to quotation
View all Push-In Connectors
Description
Wago CONNECTOR PUSH-WIRE 3 24A 450V 4KV 0.5-2.5MM CLR/ORNG (PK 100 Push-Wire Connectors 2273-203
Tags:
#BulkDiscount
Specifications
Specifications for Connector Push-wire 3 24A 450V 4KV 0.5-2.5mm Clr/orng (Pack 100
Colour
Orange
Nominal Cross Section
0.5 - 2.5
0.5 - 2.5