Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Connectors & Disconnects
Push-In Connectors
Connector Service 24A 400V 4KV 2.5mm Grey (Pack 50)
By Wago
Order Code:
ZT5037324S
£1.59
each
Inc VAT (20%)
£79.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.59
0%
50 - 99
£1.53
4%
100 - 199
£1.46
8%
200 +
£1.40
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-17
working days
Available
GBP
79.50
https://www.zoro.co.uk/shop/electrical-and-lighting/push-in-connectors/connector-service-24a-400v-4kv-2-5mm-grey-pack-50/p/ZT5037324S
Add to quotation
View all Push-In Connectors
Description
Wago CONNECTOR SERVICE 24A 400V 4KV 2.5MM GREY (PK 50) Push-Wire Connectors 224-201
Tags:
#BulkDiscount
Specifications
Specifications for Connector Service 24A 400V 4KV 2.5mm Grey (Pack 50)
Colour
Grey