Miniature Circuit Breaker Single Pole Type B 40A 10/15KA

Miniature Circuit Breaker Single Pole Type B 40A 10/15KA

Order Code: ZT5016580S

£18.99 Inc VAT (20%)


Description

Eaton MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE B 40A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMBH140

Specifications for Miniature Circuit Breaker Single Pole Type B 40A 10/15KA
  • Frequency
    50 - 60Hz
  • Recess Depth
    70.5mm
  • Rated Voltage
    240V
  • Current Limiting Class
    3
  • Voltage Type
    AC
  • Pollution Degree
    2
  • Number of Poles
    1
  • Over Voltage Category
    3
  • IP Rating
    IP20
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome