Miniature Circuit Breaker Triple Pole Type D 32A 10/15KA

Miniature Circuit Breaker Triple Pole Type D 32A 10/15KA

Order Code: ZT5018677S

£79.99 Inc VAT (20%)


Description

Eaton MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE D 32A 10/15KA MCBs & RCBOs 10kA & 15kA (H2) EMDH332

Specifications for Miniature Circuit Breaker Triple Pole Type D 32A 10/15KA
  • Over Voltage Category
    3
  • Frequency
    50 - 60Hz
  • Recess Depth
    70.5mm
  • Pollution Degree
    2
  • Number of Poles
    3
  • Current Limiting Class
    3
  • Rated Voltage
    400V
  • Voltage Type
    AC
  • IP Rating
    IP20
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome