Residual Current Circuit Breaker Spsn 100A 30MA - EAM1002H

Residual Current Circuit Breaker Spsn 100A 30MA - EAM1002H

Order Code: ZT5010370S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

Eaton RESIDUAL CURRENT CIRCUIT BREAKER SPSN 100A 30MA 2P & 4P RCCBs - Distribution Boards (H) EAM1002H

Specifications for Residual Current Circuit Breaker Spsn 100A 30MA - EAM1002H
  • Frequency
    50Hz
  • Rated Voltage
    230V
  • Recess Depth
    70.5mm
  • Number of Poles
    2
  • Pollution Degree
    2
  • Voltage Type
    AC
  • Leakage Current Type
    AC
  • Mounting Method
    DIN rail
  • IP Rating
    IP20
  • Rated Insulation Voltage
    440V
  • Surge Current Capacity
    0.25kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome