Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO Spsn Type C 20A 30MA 6KA 2 Module - 2FSNR203/C
By Electrium
Order Code:
ZT5018737S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
122.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-spsn-type-c-20a-30ma-6ka-2-module-2fsnr203-c/p/ZT5018737S
Add to quotation
View all RCDs
Description
Electrium RCBO SPSN TYPE C 20A 30MA 6KA 2 MODULE Lifestar (SL) 2FSNR203/C
Specifications
Specifications for RCBO Spsn Type C 20A 30MA 6KA 2 Module - 2FSNR203/C
Over Voltage Category
3
Number of Protected Poles
1
IP Rating
IP20
Leakage Current Type
A
Frequency
50Hz
Voltage Type
AC
Rated Voltage
230V
Current Limiting Class
3
Rated current
20A
Rated Insulation Voltage
400V
Depth
73mm