RCD Safety Adapter 230V
0
1
2
3

RCD Safety Adapter 230V

Order Code: ZT1228284P

£17.99 Inc VAT (20%)


Description

Cuts power automatically if an imbalance is detected between live and neutral (caused by leakage to earth). In the event of general power failure the RCD will not automatically reset meaning anything plugged into it will not automatically restart. No wiring required plugs straight into 13A socket. No need to remove from socket to reset unit.

Specifications for RCD Safety Adapter 230V
  • MFR Part No.
    RCD981
  • Weight
    0.14kg
  • Supply
    230V
  • Maximum Load
    2990W
  • Maximum Operating Current
    13A
  • Trip Speed
    50ms
  • Trip Current
    30mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome