Socket 1 Gang DP Switched RCD Protected 13A 30MA White

Socket 1 Gang DP Switched RCD Protected 13A 30MA White

Order Code: ZT4987770S

£25.99 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG DP SWITCHED RCD PROTECTED 13A 30MA WHITE 13A 30mA RCD Protected Sockets & FCU VT1108

Specifications for Socket 1 Gang DP Switched RCD Protected 13A 30MA White
  • Material
    Plastic
  • Colour
    White
  • Frequency
    50 - 50Hz
  • Rated Fault Current
    30mA
  • IP Rating
    IP2X
  • Number of Phases
    2
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome