Switchfuse Tp and n W/o Fuse 315A

Switchfuse Tp and n W/o Fuse 315A

Order Code: ZT4979303S

£1,599.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE TP&N W/O FUSE 315A Switchfuse (ND) NHTPSF315

Specifications for Switchfuse Tp and n W/o Fuse 315A
  • Number of Poles
    3
  • Rated Permanent Current
    315A
  • Max. Rated Operation Voltage
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome