Switchfuse Tp and n W/o Fuse 400A

Switchfuse Tp and n W/o Fuse 400A

Order Code: ZT4979380S

£1,799.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE TP&N W/O FUSE 400A Switchfuse (ND) NHTPSF400

Specifications for Switchfuse Tp and n W/o Fuse 400A
  • Number of Poles
    3
  • Rated Permanent Current
    400A
  • Max. Rated Operation Voltage
    415V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome