Eco 1 Light Outdoor Recessed Light Textured Grey, Frosted Glass IP44, E27

Eco 1 Light Outdoor Recessed Light Textured Grey, Frosted Glass IP44, E27

Order Code: ZT3309898S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.476%
10 +£36.9512%


Description

Eco 1 Light Outdoor Recessed Light Textured Grey, Frosted Glass IP44, E27 | Description: This light is an incredibly cost effective, discreet brick light, built from sturdy aluminium with a glass diffuser making it ideal for use in busy areas. Comes with interchangeable grill and open front bezel. | Features: Finish: Textured Grey, Frosted Glass, Material: Die cast aluminium alloy, Glass, IP Rating: IP44, Height (cm) : 10, Width (cm) : 23.5, Projection (cm) : 0.6, No. of Lights: 1, Lamp Type: E27, Dimmable: Dimmable, Wattage (max) : 40W

See full description
Specifications for Eco 1 Light Outdoor Recessed Light Textured Grey, Frosted Glass IP44, E27
  • Number of Lights
    1
  • Product Type
    Outdoor Recessed Light
  • Colour
    Textured Grey
  • Projection
    0.6cm
  • Lamp Type
    E27
  • Height
    10cm
  • IP Rating
    IP44
  • Dimmable
    Yes
  • Width
    23.5cm
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome