1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Recessed Floor & Decking Lights
Geiser Outdoor LED Recessed Ground Light Tiltable 3000K IP67

Geiser Outdoor LED Recessed Ground Light Tiltable 3000K IP67


Select
See all variants from
£259.99Inc VAT (20%)

See all variants from £259.99

Description unavailable

Feature Attributes

Finish:
Stainless Steel
IP Rating:
IP67
Bulb Included:
Yes
Lamp Type:
LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome