1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Recessed Floor & Decking Lights
Rocket LED 1 Light Outdoor Recessed Spot Steel

Rocket LED 1 Light Outdoor Recessed Spot Steel


Select
Select
See all variants from
£153.99Inc VAT (20%)

See all variants from £153.99

Description unavailable

Feature Attributes

Diameter:
5.5 cm
IP Rating:
IP68
Material:
Aluminium
Finish:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome