Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Tras-25 LED Black Outdoor Recessed Ground Lamp 3000K Ip67
By Netlighting
2 Variants From
£399.99
Inc VAT (20%)
See 2 Product Variants
£399.99
Description
Description unavailable
Feature Attributes
Lamp Type:
Integrated LED
IP Rating:
IP67
Maximum Wattage:
25 W
Height:
6.5 cm
Finish:
Black
Lumens:
2580Lm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome