Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Easy-entry Ring Terminal 8.4mm (5/16") Red, Pack of 100
By Sealey
Order Code:
ZT1228505P
£5.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/easy-entry-ring-terminal-8-4mm-5-16-inch-red-pack-of-100/p/ZT1228505P
Add to quotation
View all Ring Terminals
Description
Easy-entry ring terminal.
Specifications
Specifications for Easy-entry Ring Terminal 8.4mm (5/16") Red, Pack of 100
MFR Part No.
RT27
Colour
Red
Pack Quantity
100
Nett Weight
0.1kg
Type
Easy-Entry Ring
Cable Size
22-18
Ring Size
8.4mm(5/16in)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome