Module Safety Press Valve M 230V

Order Code: ZT5079205S

£799.99 Inc VAT (20%)


Description

Schneider Electric MODULE SAFETY PRESS VALVE M 230V Safety Controllers & Modules XPSPVK3784

Specifications for Module Safety Press Valve M 230V
  • Depth
    118mm
  • Width
    152mm
  • Height
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome