Isolator Triple Pole Fan Switch Lock+padlock 32A Aluminium

Isolator Triple Pole Fan Switch Lock+padlock 32A Aluminium

Order Code: ZT5110215S

£59.99 Inc VAT (20%)


Description

Novar ED&S ISOLATOR TRIPLE POLE FAN SWITCH LOCK+PADLOCK 32A ALUMINIUM Metalclad Plus (MCLAD) K2857ALM

Specifications for Isolator Triple Pole Fan Switch Lock+padlock 32A Aluminium
  • Colour
    Aluminium
  • Mounting Method
    Surface mounted
  • Method of Operation
    Rocker
  • Depth
    47mm
  • Type of Fastening
    Engage (snap)
  • Rated Current
    10A
  • Width
    86mm
  • Height
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome