Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Safety Switches
Switch Firefighter Triple Pole IP65 40A Metal
By Europa
Order Code:
ZT5051518S
£123.99
Inc VAT (20%)
£129.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/electrical-and-lighting/safety-switches/switch-firefighter-triple-pole-ip65-40a-metal/p/ZT5051518S
Add to quotation
View all Safety Switches
Description
Europa SWITCH FIREFIGHTER TRIPLE POLE IP65 40A METAL Firefighter Switches FF403PAL
Specifications
Specifications for Switch Firefighter Triple Pole IP65 40A Metal
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome