NEBV-M8W4L-E-2.5-LE2 Continuous Cable - 562471 Valve Accessories

NEBV-M8W4L-E-2.5-LE2 Continuous Cable - 562471 Valve Accessories

Order Code: ZT5397932S

£29.99 Inc VAT (20%)


Description

Connecting Cable Nebv-M8W4L-E-2.5-Le2 Conforms to Standard= (* En 61076-2-101, * Iso 20401) , Operating Status Display=Yellow Led, Product Weight=45 G, Electrical Connection= (* M8X1, * Angled Socket/Cable, * 4-Pin/2-Wire) , Operating Voltage Range Dc=20, 4 - 26, 4 V, Festo

Specifications for NEBV-M8W4L-E-2.5-LE2 Continuous Cable - 562471 Valve Accessories
  • Product Type
    Pneumatics and Vacuum
  • Material
    TPE-U(PU)
  • Cable Length
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome