10W SMD LED 3-in-1 Folding Floodlight

10W SMD LED 3-in-1 Folding Floodlight

Order Code: ZT3160814SCopy

£51.99 Inc VAT (20%)


Description

• 3-IN-1 - Design makes this light perfect for almost any situation and workplace.
• FOLDING FLOODLIGHT - Can either be placed into the stand folded to illuminate both sides of a room or extended to create one long floodlight.
• SUPPLIED - With a strong base to keep the light upright and in position.
• FOLD OUT MAGNETS - Are situated at either end to be used as an under-bonnet light.
• ALSO FEATURES - Hooks at either end and one centrally so you can hang it almost anywhere.
• VERY BRIGHT - 1000 Lumen light with three different light settings.
• RECHARGEABLE - 3.7V Li-ion 4.4Ah Battery supplied with USB charging cable.

See full description
Specifications for 10W SMD LED 3-in-1 Folding Floodlight
  • Weight
    0.92kg
  • MFR Part No.
    LED15WFL
  • LED Type
    SMD
  • Charge Time
    5-6hours
  • Operating Time
    2hr both sides, 4hr one side
  • IP Rating
    IP20
  • Battery
    3.7V Li-ion 4.4Ah
  • Lumen Output
    1000
  • Colour Temperature
    6000K
  • Power
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome