26215 Compact Work Light with Tripod 500 Lumens

26215 Compact Work Light with Tripod 500 Lumens

Order Code: ZT3159434S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.785%
10 +£9.2610%


Description

The LiteZall 26215 Compact Work Light with a Tripod that allows you to easily position and adjust the lighting angle according to your needs
Whether you're working in your garage, on a construction site, or simply need extra illumination for your outdoor activities, this versatile work light is designed to provide exceptional brightness and convenience. Featuring a compact and durable design, the LiteZall 26215 is built to withstand rugged conditions and deliver reliable performance. The work light is equipped with a sturdy tripod that allows you to easily position and adjust the lighting angle according to your needs. Whether you require focused lighting on a specific area or a wide spread of light, this work light with the tripod has got you covered. One of the standout features of the LiteZall 26215 is its powerful LED technology, which generates an impressive 500 lumens of bright white light. This ensures that you have ample visibility in any work environment, even in low-light conditions. With its high-quality LEDs, this work light provides excellent colour accuracy and uniform illumination, allowing you to see every detail with clarity. The LiteZall 26215 Compact Work Light offers versatile functionality with three different lighting modes. You can choose between full brightness for maximum illumination, a half-power mode to conserve battery life, or a strobe function for emergency signalling. The simple push-button operation makes it easy to switch between modes and customise the lighting according to your preferences. Designed with practicality in mind, this work light is powered by a rechargeable lithium-ion battery, eliminating the need for constant battery replacements. The included USB charging cable allows you to recharge the battery conveniently, ensuring that the work light is always ready for use when you need it most. The battery life of the LiteZall 26215 is impressive, providing extended operation time to support long work sessions. With its compact size and lightweight construction, the LiteZall 26215 is highly portable and easy to carry wherever your work takes you. The durable housing and shock-resistant design ensure that it can withstand the rigours of your work environment, providing reliable performance over time.

Features:
Rechargeable: (USB-C Cable Included)
500 mAh: (Not Replaceable)
Charging: 3 Hours
Removable Tripod: Use with tripod or without
Hands Free: Kickstand and Magnetic Mount
Multi-Purpose: Integrated Bottle Opener
Measurements: 7.5" x 2.0" x 1.25”
Specification:
Turbo Mode 500 Max Lumens: 30 Second Run Time
Cool High Mode 400 Lumens: 1.6 Hour Run Time
Cool Low Mode 150 Lumens: 2.2 Hour Run Time
Red Mode: 4 Hour Run Time
Red Flashing Mode: 12 Hour Run Time
Warm High Mode 380 Lumens: 1.8 Hour Run Time
Warm Low Mode 140 Lumens: 2.5 Hour Run Time

See full description
Specifications for 26215 Compact Work Light with Tripod 500 Lumens
  • Product Type
    Compact Work Light
  • Lumens
    500
  • Additional Features
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome