38W Fluorescent Task Lamp 240V

38W Fluorescent Task Lamp 240V

Order Code: ZT3110144S

£24.99 Inc VAT (20%)


Description

The fluorescent portable work light uses a bulb that generates the same light as a halogen but uses far less energy. Designed to be tough for industrial settings both indoor and outdoor, this durable product provides excellent value.

Features and Benefits
• Energy saving fluorescent bulb for a sustainable product
• Tough polycarbonate case, and virtually shatterproof lens for durability
• Dust resistant for reduced maintenance
• Anti-corrosive for an extended service life

Contents
• 3m cable
• 38W 2D fluorescent bulb

Typical Applications
• Suitable for indoor and outdoor use
• Ideal for all trades

See full description
Specifications for 38W Fluorescent Task Lamp 240V
  • MFR Part No.
    6690
  • Power Source
    Mains
  • Head Type
    Single
  • Case Material
    Polycarbonate
  • Resistant Properties
    Anti-corrosive
    Dust-resistant
  • Light Type
    Task Lamp
  • Overall Depth
    120mm
  • Overall Width
    240mm
  • Maximum Wattage
    38W
  • Voltage
    240V
  • Bulb Type
    Fluorescent
  • Overall Height
    320mm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Cable Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome