Aluminium 5W Flexible COB Light (280 Lumens)

Aluminium 5W Flexible COB Light (280 Lumens)

Order Code: ZT1012450S

£17.39 Inc VAT (20%)


Description

The Electralight Aluminium 5W Flexible COB Light (280 Lumens) features two modes (Full & power save) in addition to the main COB there is a smaller LED inspection torch for focusing in on tight spaces. The light also features a red light function which can be turned on by holding the power button for 3 seconds. The light has a 360° adjustable head to meet a range of lighting angles. The magnetic base is ideal for securing to metallic surfaces allowing for hands-free use. Complete with a USB charging lead and a 2200mAh rechargeable lithium battery.

See full description
Specifications for Aluminium 5W Flexible COB Light (280 Lumens)
  • Product Type
    Flexible COB Light
  • Wattage
    5W
  • Lumens
    280
  • Colour
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome