Cordless/Corded 20V 4AH SV20 Series Work Light Kit SMD LED 4000lm

Cordless/Corded 20V 4AH SV20 Series Work Light Kit SMD LED 4000lm

Order Code: ZT2622319SCopy

£149.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Cordless worklight kit - 1 Battery.
• 360° Movement.
• SMD LED Technology for ultra-bright illumination.
• 96 SMD LED Lights producing up to 4000 lumens.
• Powered by either 20V Lithium-ion battery or 230V 50Hz 1.5m mains cable with 3-pin plug.
• Robust design with integrated carry handle and side lights to illuminate the darkest spaces.
• Simple on/off switch with two levels of brightness depending on power supply.

• Package includes:
• Model No. - Description
• CP20VWL - 20V Cordless SMD LED 4000lm Worklight - Body Only
• CP20VBP4 - 20V 4Ah Lithium-ion Power Tool Battery for SV20 Series
• CP20VMC - 20V Lithium-ion Battery Charger for SV20 Series
• CP1200CB - Canvas Tool Storage Bag

• Model No. CP20VWLKIT1

See full description
Specifications for Cordless/Corded 20V 4AH SV20 Series Work Light Kit SMD LED 4000lm
  • MFR Part No.
    CP20VWLKIT1
  • LED Type
    SMD LED 6500K
  • Weight
    2.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome