DCL050 XR LED Work Light 18V Bare Unit

DCL050 XR LED Work Light 18V Bare Unit

Order Code: ZT1276467P

£50.99 Inc VAT (20%)


Description

The DEWALT XR Li-Ion Handheld LED Work Light is perfect for inspecting areas without electricity or natural light. Fitted with variable light settings for maximum brightness or extended run time and a 250-500 lumen output with A broad and even beam pattern. The articulating head has nine positions for directional control of the light output and an extendable hanging hook allows the work light to be suspended during use. Battery and Charger are NOT included. Specification Bulb Type: LED. Light Output: 250-500 lumens. Protection Class: IP54. Height: 345mm. Length: 95mm.

See full description
Specifications for DCL050 XR LED Work Light 18V Bare Unit
  • MFR Part No.
    DCL050-XJ
  • Voltage
    18V
  • Bulb Type
    LED
  • Type
    Hanging Work Light
  • Head Type
    Articulating
  • Output
    500Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome