The DEWALT DCL182 Rechargeable LED Task Light helps you to illuminate low-light work areas. Focus on the task at hand and work hands-free by using the flashlight's strong magnet and hook. Its durable housing is IP54 rated for dust and water protection. Supplied with 1 x Type C USB Cable. Specifications: Output (Low/Mid/High) : 250/500/1, 000 lumens. Runtime (Low/Mid/High) : 12/8/3.5 hours.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy