DML814 LXT Work Light 14.4/18V Bare Unit

Order Code: ZT3589534S

£479.99 Inc VAT (20%)


Description

DML814 LXT Worklight 14.4/18V Bare Unit
The Makita DML814 LXT Worklight has 12 LED's and 3 brightness settings (high/medium/low) , ideal for spot lighting. Produces a daylight white colour similar to natural light and ideal for working spaces. The lighting area can be adjusted by turning the individual lamp units.

Its easily operable tripod stand is adjustable between 125 – 224cm high. Folds down to a compact size, making it easy to store. The battery capacity warning function automatically notifies the user about reduction in battery capacity with the decrease in illuminance. It also features a padlocked battery cover for increased security.

Comes as a Bare Unit, NO battery or charger.

Specifications:

Bulb Type: LED.
Luminous Flux: 3000/1700/900 Lumen.
Illuminance: 1250/750/400 lx.
Dimensions (L x W x H) : 573 x 658 x 1, 250 – 2, 240mm.
Folded Dimensions (L x W x H) 260 x 216 x 1, 000mm.
International Protection Class (IP) : IP55.

Technical Specs
Bulb Type: LED.
Luminous Flux: 3000/1700/900 Lumen.
Illuminance: 1250/750/400 lx.
Dimensions (L x W x H) : 573 x 658 x 1, 250 – 2, 240mm.
Folded Dimensions (L x W x H) 260 x 216 x 1, 000mm.
International Protection Class (IP) : IP55.

See full description
Specifications for DML814 LXT Work Light 14.4/18V Bare Unit
  • Bulb Type
    LED
  • Output
    3000Lumens
  • Head Type
    Pivot
  • Voltage
    14.4/18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome