LED Floor Light + Twin Power Take-Off 2ft 110V
0
1

LED Floor Light + Twin Power Take-Off 2ft 110V

Order Code: ZT3917242SCopy

£89.99 Inc VAT (20%)


Description

Encapsulated floor light with SMD LEDs delivers 6500k daylight white light. Heavy-duty, fully-adjustable steel frame, polycarbonate light base and diffuser head construction. Twin power take-off point for use with small power tools and carry handle. 1400 Lumens light output with 120° light spread. Ideal for workshops and lighting smaller areas.

Specifications for LED Floor Light + Twin Power Take-Off 2ft 110V
  • Product Type
    LED Floor Light
  • Frame Material
    Steel
  • Voltage
    110V
  • Lumens
    1400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome