LED Rechargeable Site Light with USB 10W UK

LED Rechargeable Site Light with USB 10W UK

Order Code: ZT3917208SCopy

£59.99 Inc VAT (20%)


Description

Portable 10W LED site light with handy 1 Amp output USB port for phone charging and other USB-powered devices. Adjustable beam through 120°. Aluminium casing. IP65 rated. 700 Lumen. 4400mAh Lithium battery. Includes 230V and 12V charger.

Specifications for LED Rechargeable Site Light with USB 10W UK
  • Power
    10W
  • Voltage
    12V
    230V
  • IP Rating
    IP65
  • Product Type
    Rechargeable Site Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome