0
1
2
3
4
5
6
7
8
9
10
11

Multi Battery LED Hybrid Work Light 10050 MH 12500lm IP54

Order Code: ZT3112092S

£199.99 Inc VAT (20%)


Description

This rechargeable LED site light delivers versatility, power, and convenience to work areas that require the best possible lighting. The 100W light is designed to work with 18V batteries from seven different famous brands, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, and Milwaukee. Users can supply areas with enough light and power to last hours with its 5m cable and 4 switch level structure.

Features and Benefits
• The rechargeable battery is designed to be compatible with 7 manufacturers, including Bosch Professional, Dewalt, Festool, Flex, Makita, Metabo CAS, Milwaukee
• The construction site light has 4 switching level options, from 25% light to 100% for a range of different environments and requirements when working
• The construction light comes with a 5m detachable cable which allows both battery and mains operation is possible
• The light is designed with an automatic switch-over from mains to battery in case of a possible power failure
• The light surface guarantees optimum light distribution and a large area illumination with glare-free and impact-resistant design for everyday use in tough or demanding environments
• Light duration depends on the battery used:
- approx. 12 min/1Ah at 100% light output,
- approx. 16 min/1Ah at 75% light output,
- approx. 24 min/1Ah at 50% light output,
- approx. 48 min/1Ah at 25% light output

Typical Applications
• For use in harsh and demanding site environments

Standards
• Category 2 (K2) equipment: Use for harsh environments with high mechanical, physical and chemical impact
• Protection class: IP54

Notes
• Light duration depends on the battery used:
- approx. 12 min/1Ah at 100% light output,
- approx. 16 min/1Ah at 75% light output,
- approx. 24 min/1Ah at 50% light output,
- approx. 48 min/1Ah at 25% light output

See full description
Specifications for Multi Battery LED Hybrid Work Light 10050 MH 12500lm IP54
  • MFR Part No.
    1173703001
  • Cable Length
    5m
  • Power Source
    Plug-In
    Rechargable Battery
  • Number of Pieces
    1
  • Ingress Protection Rating (IP Rating)
    IP54
  • Resistant Properties
    Dust-resistant
  • Bulb Type
    LED
  • Case Material
    Plastic Rubberised
  • For Use With
    On Site
  • Overall Height
    258mm
  • Overall Width
    354mm
  • Light Type
    Floodlight
  • Maximum Wattage
    100W
  • Head Type
    Single
  • Voltage
    18V