Multi Directional Work Light - 4500 Lumens

Multi Directional Work Light - 4500 Lumens

Order Code: ZT5534665SCopy

£90.99 Inc VAT (20%)


Description

The STANLEY Multi Directional Worklight operates on mains power with a voltage range of 220-240V and a frequency of 50/60 Hz. It offers three power modes (100%, 50%, off) , meaning the work light can be adjusted to different brightness levels according to the users needs. The 360 folding heads can be rotated in any direction, providing illumination to all angles.Each light head is equipped with a frosted lens resistant to shattering, ensuring durability and safety. Housed in a durable die cast aluminium casing, ensuring longevity and protection. The work light has an IP54 rating, indicating it is protected against dust and water splashes, making it suitable for use in various environments.Supplied on a freestanding base. It can also be mounted on the SXLS37627E Universal Tripod (Sold Separately) for additional flexibility in positioning.Specifications:Power Source:220-240V.Luminous Flux: 4, 500 Lumens.Colour Temp: 6, 000K.Dimensions:405 x 190 x 300mm.

See full description
Specifications for Multi Directional Work Light - 4500 Lumens
  • Power Source
    240V
  • Wattage
    50W
  • Light Type
    Work Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome