NOVA R Professional Rechargeable Work Light 2000 Lumens SCG035456UK

NOVA R Professional Rechargeable Work Light 2000 Lumens SCG035456UK

Order Code: ZT2658732S

£139.99 Inc VAT (20%)


Description

The SCANGRIP NOVA R Professional Rechargeable Work Light provides up to 2000 lumens of illumination. Its five-step dimming function enables the light output to be adjusted within a 10% to 100% range. A user friendly display shows both battery capacity and remaining operating time. The sturdy die-coasted aluminium construction is perfect for use in demanding, rough working environments. Easy to carry thanks to its ergonomic grip handle which can be adjusted through 160. It also features powerful magnets for accurate positioning. The NOVA R also has a built-in power bank with USB outlet to charge mobile devices. The light can also be mounted on the SCANGRIP Tripod or Scaffolding Bracket (both SOLD SEPARATELY). Supplied with 1 x Charger, 1 x Charge Cable and 1 x Manual. Specifications Luminous Flux (Max./Min.) 2,000/200 Lumens. Max. Illumice (@0.5m) 3,000 Lux. Illumice Distance 0.50m. Beam Angle 100. Power Source Rechargeable Li-ion Battery. Power Outlet 1 x USB 5V/1A. Dimensions 63 x 163 x 163mm. Weight 0.79kg.

See full description
Specifications for NOVA R Professional Rechargeable Work Light 2000 Lumens SCG035456UK
  • Bulb Type
    LED
  • Voltage
    7.3V
  • Type
    Rechargeable Work Light
  • Power Source
    Cordless 7.4V
  • Light Type
    Rechargeable Work Light
  • Output
    2000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome