Rechargeable 1450 Lumen Rotating Inspection Light

Rechargeable 1450 Lumen Rotating Inspection Light

Order Code: ZT3138681S

£71.99 Inc VAT (20%)


Description

Constructed from Super tough Copolymer and Aluminium, this compact high powered work light featuring 450 lumen white COB LED and a 150 lumen 6500k white LED flashlight provides bright and clear illumination. It also features a 45 lumen Red and Red flash modes for signaling or emergencies.

Its powered by a long lasting and removable recgargeable 'LG' 3.7v 5000mAh 21700 Li-ion battery and can be easily charged via the included USB-C cable, with a 3-hour charge time.

The base rotates 360-degrees and the stand rotates 180-degrees and includes a carabiner snap hook to provide flexibility and convenience.

The strong magnets within the stand allow for hands-free operation.
The glow-in-the-dark strip for extra visibility ensures that the SLR-1450 can be easily located in low-light conditions, and the battery level and charging indicators allow for easy monitoring of the device's status.

Features and Benefits
• Super tough Copolymer and aluminium construction proves strong water protection
• Powerful rechargeable and removable 'LG' 3.7v 5000mAh 21700 Li-ion battery
• Glow-in-the-dark strip for extra visibility
• Battery level and charging indicators
• Faster 2A USB-C charging - 3 hour charge time
• 1m high quality USB-C cable included
• 180 ̊ rotating handle/stand with carabiner snap hook
• 1450 lumen white COB LED, 6500k
• 150 lumen 6500k white LED flashlight
• 45 lumen Red and Red flash modes

See full description
Specifications for Rechargeable 1450 Lumen Rotating Inspection Light
  • MFR Part No.
    SLR-1450
  • Bulb Type
    LED
  • Voltage
    3.7V
  • Overall Height
    219mm
  • Overall Depth
    50mm
  • Power Source
    Rechargable Battery
  • Head Type
    Single
  • Overall Width
    50.5mm
  • Light Type
    Worklight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome