Rechargeable Work Light 15W COB LED

Rechargeable Work Light 15W COB LED

Order Code: ZT2622252S

£19.99 Inc VAT (20%)


Description

• 15W COB Rechargeable Worklight.
• 360° Rotatable LED light capable of producing up to 1000 Lumens.
• Includes a hanging hook and a strong magnet for multiple applications.
• Built-in rechargeable 2000mAh lithium-ion battery.
• Power level indicator.
• Emergency power bank function.
• Supplied with Micro USB cable for input/output charging.
• Run time of 3hr.
• Charging time of 3-4hr.
• Model No. LED315

See full description
Specifications for Rechargeable Work Light 15W COB LED
  • MFR Part No.
    LED315
  • LED Type
    1 x COB LED
  • Weight
    180g
  • Power
    15W
  • Operating Time
    03-Aprhours
    3-4hours
  • Lumen Output
    1000 (high) 500 (low)
  • Battery
    3.7V 2Ah Li-ion
  • Lens Diameter
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome