Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Single Head LED Telescopic Tripod 20W
By Connexion
Order Code:
ZT3673500S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.75
6%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/single-head-led-telescopic-tripod-20w/p/ZT3673500S
Add to quotation
View all Site Lights
Description
Single Head LED Telescopic Tripod 20w
Tags:
#BulkDiscount
Specifications
Specifications for Single Head LED Telescopic Tripod 20W
Wattage
20W
Product Type
Telescopic Tripod
Light Source
LED
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome