WL500R Rechargeable Work Light, SMD LED, 500 Lm, Lithium Polymer Rechargeable Battery

Order Code: ZT2701615S

£92.99 Inc VAT (20%)


Description

WL500R rechargeable work light, SMD LED, 500 lm, lithium polymer rechargeable battery. Bulb = SMD LED. Operating life = 26 hrs. Luminous flux = 500 lumen. Max. brightness = 900 lux. Illuminates up to = 30 m. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium polymer rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 1.8 Ah. Charging time = 2.5 hrs. Mains voltage = 5 V, DC. Protection type = IP54. Length = 131 mm. Width = 40.5 mm. Height = 64.8 mm. Weight = 0.27 kg. Material = thermoplastic polyurethane (TPU) , polycarbonate. Intense and bright light due to SMD LED technology and an additional spotlight for optimum illumination. Main light with 500 lumen, infinitely dimmable using dimmer knob, TOP-LED 180 lumen. Built-in lithium polymer rechargeable battery for long operating time of up to 26 hours. Robust plastic housing with rubber coated grip surface (IK07/IP54) Lamp handle pivots 180° for flexible alignment of the light. Fold-out hooks that rotate 360° for hanging up the lamp, belt clip included. Holding magnet on the bottom of the handle. Can be charged using a type-C charging cable (included) Includes powerbank function - USB socket included for charging smartphones etc. Battery charge level indicated by LED. Includes mains failure electronics - emergency light in case of a power failure. Professional workshop light with SMD LED technology. The main light has a brightness of 500 lumens, which can be infinitely adjusted using a dimmer knob. The spotlight on the lamp head provides a powerful precision light of up to 180 lumens. The wide beam angle ensures the bright light is evenly distributed. Built-in lithium polymer rechargeable battery pack (3.7 V/1800 mAh) for a long operating time of approx 26 hours (main light) and approx 4 hours (additional light)

See full description
Specifications for WL500R Rechargeable Work Light, SMD LED, 500 Lm, Lithium Polymer Rechargeable Battery
  • Mains Voltage
    5 V, DC
  • Illuminates Up To
    30m
  • Operating Life
    26hours
  • Bulb Type
    SMD LED
  • Colour Reproduction Index
    80
  • Luminous Flux
    500Lumens
  • Ingress Protection Rating
    IP54
  • Length
    131mm
  • Height
    64.8mm
  • Colour Temperature
    6500 K
  • Width
    40.5mm
  • Rechargeable Battery Voltage
    3.7V
  • Weight
    0.27kg
  • Luminous Colour
    Daylight White
  • Battery Capacity
    1.8A·h
  • Charge Time
    2.5hours
  • Brightness
    900 Lux
  • Protection Type
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome