Downlight Tilt LED 4000K Dimmable 10W 1000LM

Order Code: ZT5067619S

£45.99 Inc VAT (20%)


Description

JCC DOWNLIGHT TILT LED 4000K DIMMABLE 10W 1000LM LED Downlight Tilt 10W JC95404

Specifications for Downlight Tilt LED 4000K Dimmable 10W 1000LM
  • Colour Temperature
    4000 - 4000 K
  • Maximum System Power
    10W
  • Nominal Voltage
    200 - 240V
  • IP Rating
    G38
  • Recess Depth
    150mm
  • Luminaire Efficacy
    89 lm/W
  • Power Factor
    0.9
  • Light Source Type
    Digital-sat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome