Draco Single Spotlight, Matt Black, Gold, White, 1x E27

Draco Single Spotlight, Matt Black, Gold, White, 1x E27

Order Code: ZT3338720S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Draco Single Spotlight, Matt Black, Gold, White, 1x E27 | Features: Finish: Matt Black, Gold, White | Material: Metal | IP Rating: IP20 | Height: 17cm | Length: 18cm | Width: 12cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.73kg

Specifications for Draco Single Spotlight, Matt Black, Gold, White, 1x E27
  • No. of Lamps
    1
  • Length
    18cm
  • Finish
    Matt Black, Gold, White
  • Lamp Type
    E27
  • Material
    Metal
  • Height
    17cm
  • Width
    12cm
  • Bulb Included
    No
  • Weight
    1.73kg
  • Product Type
    Single Spotlight
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome