Felix Adjustable Single Spotlight Black, 1x E27

Felix Adjustable Single Spotlight Black, 1x E27

Order Code: ZT3331130S

£104.99 Inc VAT (20%)


Description

Felix Adjustable Single Spotlight Black, 1x E27 | Features: Finish: Black | Material: Aluminium Height (cm) : 20 | Width (cm) : 14 | Lamp Type: E27 | Number of Lights: 1 | IP Rating:

Specifications for Felix Adjustable Single Spotlight Black, 1x E27
  • Material
    Aluminium
  • Finish
    Black
  • Height
    20cm
  • Number of Lights
    1
  • Width
    14cm
  • Product Type
    Spotlight
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome