Iris Spot Light GU10 White Chrome

Iris Spot Light GU10 White Chrome

Order Code: ZT3590027S

£89.99 Inc VAT (20%)


Description

Iris Spotlight GU10 White Chrome Descriptio Adjustable spotlight made of iron for GU10 bulb, very easy to install and replace the bulb. This model has a white paint finish with chrome parts which makes this spotlight perfect for decorating rooms and bedrooms while directing the light focus in the desired direction. You can install it on both ceilings and walls. Features Material: Iron IP Rating: IP20 Lamp Type: GU10

Specifications for Iris Spot Light GU10 White Chrome
  • Material
    Iron
  • Lamp Type
    GU10
  • Colour
    White Chrome
  • Product Type
    Spotlight
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome